Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-2-N
  • Indicator Light LED Bracket DB-2-N
  • Indicator Light LED Bracket DB-2-N

Indicator Light LED Bracket DB-2-N DB-2-N-CHR

Item.#
08622467
Mfr.#
DB-2-N-CHR
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Color
Body color: chrome element Color: Red
Terminals Fittings
LED lead (mouth 0.5mm)
Compatible Standard
RoHS Compliance
Material (Body)
Brass
Specification
Emission color and element color are same
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Nut Width Across Flat (mm)
10
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Rating
-
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.