Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LED Indicator Bracket
  • LED Indicator Bracket
  • LED Indicator Bracket

LED Indicator Bracket DB-4-NA-R

4.00 (1)
Item.#
08622591
Mfr.#
DB-4-NA-R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nut Width Across Flat (mm)
10
Material (insulator)
P.B.T
Panel mounting system
The tightening nut
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Compatible Standard
RoHS Compliance
Color
Body color: chrome lens color: red element color: red lighting color: red
Specification
Emission color and element color are same
Mounting Plate Thickness (mm)
3.5(MAX)
Rating
-
Terminals Fittings
LED lead (mouth 0.5mm)
Withstand Voltage
AC500V (between 1min)
Material (Body)
Brass
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine operation BOX
4
From Japan
On 2017-05-22 08:20:06
Because the LED used before was small, I was looking for something with a large diameter. I am satisfied with the size and installation as desired. One disappointing thing is that soldering is a little difficult for me. Other than that it is satisfactory.
This review is about item#08622591.