Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Bracket
  • LED Indicator Bracket
  • LED Indicator Bracket

LED Indicator Bracket DB-4-NA-G

4.00 (1)
Item.#
08622607
Mfr.#
DB-4-NA-G
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nut Width Across Flat (mm)
10
Material (insulator)
P.B.T
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Compatible Standard
RoHS Compliance
Panel mounting system
The tightening nut
Specification
Emission color and element color are same
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Mounting Plate Thickness (mm)
3.5(MAX)
Rating
-
Withstand Voltage
AC500V (between 1min)
Material (Body)
Brass
Terminals Fittings
LED lead (mouth 0.5mm)
Color
Body color: chrome lens color: green element color: green lighting color: green
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine operation BOX
4
From Japan
On 2017-05-22 08:20:06
Because the LED used before was small, I was looking for something with a large diameter. I am satisfied with the size and installation as desired. One disappointing thing is that soldering is a little difficult for me. Other than that it is satisfactory.
This review is about item#08622591.