Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND

Indicator Light LED Bracket DB-4-ND DB-4-ND-R

5.00 (1)
Item.#
08622677
Mfr.#
DB-4-ND-R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Brass
Lighting Color
Red
Terminals Fittings
LED lead (mouth 0.5mm)
Compatible Standard
RoHS Compliance
Lens Color
Red
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Element Color
Red
Nut Width Across Flat (mm)
10
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Rating
-
Color
Body color: chrome Lens Color: Red element color: red lighting color: red
Specification
Emission color and element color are same
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2016-02-01 16:37:03
Although the exterior was very satisfactory, LED was exchanged because the way of lighting was somewhat different from the image.
This review is about item#08622677.