Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND

Indicator Light LED Bracket DB-4-ND DB-4-ND-G

5.00 (1)
Item.#
08622686
Mfr.#
DB-4-ND-G
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Brass
Lens Color
Green
Lighting Color
Green
Terminals Fittings
LED lead (mouth 0.5mm)
Compatible Standard
RoHS Compliance
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Rating
-
Element Color
Green
Nut Width Across Flat (mm)
10
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Color
Body color: chrome Lens Color: Green element color: green lighting color: Green
Specification
Emission color and element color are same
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2016-02-01 16:37:03
Although the exterior was very satisfactory, LED was exchanged because the way of lighting was somewhat different from the image.
This review is about item#08622677.