Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND

Indicator Light LED Bracket DB-4-ND DB-4-ND-OR

5.00 (1)
Item.#
08622695
Mfr.#
DB-4-ND-OR
Package Qty.
1PC
Ship pack of
1
3.62 SGD
ADD TO CART
Shipped after 2017-10-25
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Brass
Compatible Standard
RoHS Compliance
Lens Color
Orange
Lighting Color
Orange
Terminals Fittings
LED lead (mouth 0.5mm)
Color
Body color: chrome Lens Color: Orange element color: yellow lighting color: Orange
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Rating
-
Element Color
Yellow
Nut Width Across Flat (mm)
10
Specification
Emission color and element color are same
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2016-02-01 16:37:03
Although the exterior was very satisfactory, LED was exchanged because the way of lighting was somewhat different from the image.
This review is about item#08622677.