Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND
  • Indicator Light LED Bracket DB-4-ND

Indicator Light LED Bracket DB-4-ND DB-4-ND-C

5.00 (1)
Item.#
08622704
Mfr.#
DB-4-ND-C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Brass
Element Color
White
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Compatible Standard
RoHS compliant
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Specification
Transparent light red color
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Lens Color
Transparency
Lighting Color
Red
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Color
Body color: Chrome Lens Color: transparent element color: white lighting color: red
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2016-02-01 16:37:03
Although the exterior was very satisfactory, LED was exchanged because the way of lighting was somewhat different from the image.
This review is about item#08622677.