Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Bracket
  • LED Indicator Bracket
  • LED Indicator Bracket

LED Indicator Bracket DB-7-N-C

2.00 (1)
Item.#
08622783
Mfr.#
DB-7-N-C
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Material (insulator)
P.B.T
Compatible Standard
RoHS compliant
Nut Width Across Flat (mm)
10
Specification
Transparent light red color
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Mounting Plate Thickness (mm)
3.5(MAX)
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Withstand Voltage
AC500V (1 min.)
Material (Body)
Polycarbonate
Rating
-
Color
Body color: transparent element color: white lighting color: red
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Railway signaling equipment and railroad crossing alarm control circuit board (children's simulator)
2
From Japan
On 2016-02-10 10:10:35
If it is indoors this brightness is good but because it is bad visibility when it is outdoors it has been replaced with a high brightness red LED
This review is about item#08622756.