Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Indicator Light LED Bracket DB-8-N
  • Indicator Light LED Bracket DB-8-N
  • Indicator Light LED Bracket DB-8-N

Indicator Light LED Bracket DB-8-N DB-8-N-R

Item.#
08622792
Mfr.#
DB-8-N-R
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Polycarbonate
Lighting Color
Red
Terminals Fittings
LED lead (mouth 0.5mm)
Compatible Standard
RoHS Compliance
Lens Color
Red
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Element Color
Red
Nut Width Across Flat (mm)
10
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Rating
-
Color
Body color: red element color: red lighting color: red
Specification
Emission color and element color are same