Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-8-N
  • Indicator Light LED Bracket DB-8-N
  • Indicator Light LED Bracket DB-8-N

Indicator Light LED Bracket DB-8-N DB-8-N-OR

Item.#
08622817
Mfr.#
DB-8-N-OR
Package Qty.
1PC
Ship pack of
1
2.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Polycarbonate
Lighting Color
Orange
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Lens Color
Orange
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Specification
Emission color and element color are same
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Element Color
Yellow
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Compatible Standard
RoHS compliant
Color
Body color: orange element color: yellow lighting color: orange
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.