Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Indicator Light LED Bracket DB-8-N
  • Indicator Light LED Bracket DB-8-N
  • Indicator Light LED Bracket DB-8-N

Indicator Light LED Bracket DB-8-N DB-8-N-C

Item.#
08622826
Mfr.#
DB-8-N-C
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Material (Body)
Polycarbonate
Lighting Color
Red
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Lens Color
Transparency
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Specification
Transparent light red color
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Element Color
White
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Compatible Standard
RoHS compliant
Color
Body color: transparent element color: white lighting color: red
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.