Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Bracket
  • LED Indicator Bracket
  • LED Indicator Bracket

LED Indicator Bracket DB-15-T-OR

Item.#
08623142
Mfr.#
DB-15-T-OR
Package Qty.
1PC
Ship pack of
1
1.66 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Panel mounting system
The tightening nut
Mounting Plate Thickness (mm)
2.5(MAX)
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Withstand Voltage
AC500V (between 1min)
Rating
-
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Specification
Emission color and element color are same
Nut Width Across Flat (mm)
8.0
Terminals Fittings
LED lead (mouth 0.5mm)
Material (insulator)
P.B.T
Compatible Standard
RoHS Compliance
Material (Body)
Polycarbonate
Color
Body color: orange element color: yellow lighting color: orange