Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Bracket
  • LED Indicator Bracket
  • LED Indicator Bracket

LED Indicator Bracket DB-40-N-BBL

Item.#
08623544
Mfr.#
DB-40-N-BBL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Panel mounting system
One-touch loading
Terminals Fittings
110 tab terminals soldered combined (t0.5 for)
Material (insulator)
P.B.T.(UL94V-0)
Compatible Standard
RoHS compliant
Specification
Emission color and element color are same
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Please confirm that it may mounting hole dimensions differ by mounting plate thickness.
Mounting Plate Thickness (mm)
0.5 to 2.0
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Withstand Voltage
AC500V (1 min.)
Material (Body)
Polycarbonate
Color
Body Color: Black
Element Color: Red