Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-41-N
  • Indicator Light LED Bracket DB-41-N
  • Indicator Light LED Bracket DB-41-N

Indicator Light LED Bracket DB-41-N DB-41-N-BR

Item.#
08623675
Mfr.#
DB-41-N-BR
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Plate Thickness (mm)
0.5 to 2.0
Withstand Voltage
AC500V (1 min.)
Specification
Emission color and element color are same
Nut Width Across Flat (mm)
-
Compatible Standard
RoHS Compliance
Color
Body color: Black element Color: Red
Terminals Fittings
110 tab terminals soldered combined use (t0.5 for)
Material (insulator)
P.B.T.(UL94V-0)
Material (Body)
Polycarbonate
Panel mounting system
One-touch mounting
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Rating
-
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending. Please confirm that it may mounting hole dimensions differ by mounting plate thickness.