Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-41-N
  • Indicator Light LED Bracket DB-41-N
  • Indicator Light LED Bracket DB-41-N

Indicator Light LED Bracket DB-41-N DB-41-N-BY

Item.#
08623693
Mfr.#
DB-41-N-BY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.92 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Mounting Plate Thickness (mm)
0.5 to 2.0
Withstand Voltage
AC500V (1 min.)
Specification
Emission color and element color are same
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Color
Body Color: Black
Element Color: Red
Terminals Fittings
110 tab terminals soldered combined (t0.5 for)
Material (insulator)
P.B.T.(UL94V-0)
Material (Body)
Polycarbonate
Panel mounting system
One-touch loading
Compatible Standard
RoHS compliant
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Please confirm that it may mounting hole dimensions differ by mounting plate thickness.