Buy more than* S$200* and get FREE SHIPPING

  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket

Indicating Lamp Neon Bracket BN-7-2-G

4.46 (13)
Item.#
08623885
Mfr.#
BN-7-2-G
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating
AC200V - 250V
Nut Tightening Torque (N m)
0.7 or less
Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
6.0(MAX)
Material (insulator)
P.B.T.(UL94V-0)
Lifespan
More than 20,000 hours of continuous lighting
Terminals Fittings
Terminals for soldering
Lens Color
Green
Material (Body)
Acrylic
Nut Width Across Flat (mm)
12
Insulation Resistance (Mohm)
MORE THAN 100 M ohm, DC500V
Withstand Voltage
AC1500V(1 minute)
Caution
Caution when soldering (please solder by holding lug down or level)
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
100 V power switch ON indication
5
From Japan
On 2017-12-18 15:26:34
Although the DC power supply is separately required for the LED lamp type, this neon lamp type is convenient as it lights with AC100V.
This review is about item#8625111.
Maintenance of the machine
5
From Japan
On 2017-11-23 17:17:08
I think that the price is cheap and good, I think it would be nice to have some more kinds.
This review is about item#8624086.
Cord reel power indicator
5
From Japan
On 2017-09-23 12:50:29
I have a good balance between price and quality. I will use it again in case of breakdown.
This review is about item#8624804.
During machine maintenance. Indicator light. etc
5
From Japan
On 2017-07-22 22:04:12
I am using it for indicator lights It is hard to see a little in a bright place I can see it well in a normal place.
This review is about item#8624061.
As a power indicator lamp of the inspection apparatus
5
From Japan
On 2017-06-16 17:15:05
It has been incorporated into inspection equipment for over 10 years and used as a power lamp. I am thinking that I will continue to use it as a neon light although the LED is currently mainstream.
This review is about item#08624323.
Creating a switchboard at home.
5
From Japan
On 2016-10-12 17:33:31
To eliminate the standby power, create a switchboard. Good coloration with good lightness. It is mandatory to prevent forgetting to erase. It is cheap and life expectancy is likely to be Sokosoko.
This review is about item#8623833.
Controller pilot lamp
4
From Japan
On 2015-10-30 18:02:36
Although I thought that a clear feeling was good, I purchased it, but when I light it glows only at the center, there is not a sense of unity as a pilot lamp. I regret that it was better to choose things that are not transparent. Fasson's assembly is good.
This review is about item#08624901.
Pilot lamp operation indication
5
From Japan
On 2015-10-07 14:11:18
I always use it, but I am satisfied.
This review is about item#08623867.
Device operation indicator light
5
From Japan
On 2015-08-31 17:05:15
Neon tube is not worrying to disconnect, price is cheap, it is easy to use comfortably, brightness is also so so.
This review is about item#08624007.
It takes time and effort to replace the disconnection (it will break well) due to the mini bulb (with transformer on the socket) for the operation and stop indicator light of the control panel currently in use. Since it is an AC 100 V circuit, it changed to a neon lamp.
4
From Japan
On 2014-12-23 10:33:05
Again the neon lamp seems a bit dark. However, because the lifetime is much longer and inexpensive, this time it will be good. Next time we will increase the price, but I will consider it as an LED indicator.
This review is about item#08624165.