Buy more than* S$200* and get FREE SHIPPING

  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket

Indicating Lamp Neon Bracket BN-8-1-R

4.56 (16)
Item.#
08623912
Mfr.#
BN-8-1-R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nut Tightening Torque (N m)
0.7 or less
Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
6.0(MAX)
Material (insulator)
P.B.T.(UL94V-0)
Rating
AC100V to 125V
Terminals Fittings
Soldering terminal
Material (Body)
Acrylic
Nut Width Across Flat (mm)
12
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Withstand Voltage
AC1500V (1 min.)
Lens Color
Red
Lifespan
20000 hours or more continuous lighting
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
In-house inspection equipment
5
From Japan
On 2018-05-21 09:42:51
Since the number of brackets of the neon lamp is getting less, I would like you to enrich things that 100V compatible with LEDs in the future.
This review is about item#8624664.
Used for machine maintenance
5
From Japan
On 2018-05-02 09:33:22
We handle such fine parts as well Electric Parts When you are concerned about asking for an arrangement with a commercial shrine It is convenient to ask with a monotail.
This review is about item#8624445.
Additional modifications to equipment as operation monitor lamp
5
From Japan
On 2018-04-25 14:39:22
The product has no problem at all. To Monotaro you would like us to increase the color that can be shipped the day.
This review is about item#8624646.
100 V power switch ON indication
5
From Japan
On 2017-12-18 15:26:34
Although the DC power supply is separately required for the LED lamp type, this neon lamp type is convenient as it lights with AC100V.
This review is about item#8625111.
Maintenance of the machine
5
From Japan
On 2017-11-23 17:17:08
I think that the price is cheap and good, I think it would be nice to have some more kinds.
This review is about item#8624086.
Cord reel power indicator
5
From Japan
On 2017-09-23 12:50:29
I have a good balance between price and quality. I will use it again in case of breakdown.
This review is about item#8624804.
During machine maintenance. Indicator light. etc
5
From Japan
On 2017-07-22 22:04:12
I am using it for indicator lights It is hard to see a little in a bright place I can see it well in a normal place.
This review is about item#8624061.
As a power indicator lamp of the inspection apparatus
5
From Japan
On 2017-06-16 17:15:05
It has been incorporated into inspection equipment for over 10 years and used as a power lamp. I am thinking that I will continue to use it as a neon light although the LED is currently mainstream.
This review is about item#08624323.
Creating a switchboard at home.
5
From Japan
On 2016-10-12 17:33:31
To eliminate the standby power, create a switchboard. Good coloration with good lightness. It is mandatory to prevent forgetting to erase. It is cheap and life expectancy is likely to be Sokosoko.
This review is about item#8623833.
Controller pilot lamp
4
From Japan
On 2015-10-30 18:02:36
Although I thought that a clear feeling was good, I purchased it, but when I light it glows only at the center, there is not a sense of unity as a pilot lamp. I regret that it was better to choose things that are not transparent. Fasson's assembly is good.
This review is about item#08624901.