Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket

Indicating Lamp Neon Bracket BN-8-1-G

4.12 (8)
Item.#
08623921
Mfr.#
BN-8-1-G
Package Qty.
1PC
Ship pack of
1
4.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Withstand Voltage
AC1500V (1 min.)
Lens Color
Green
Material (Body)
Acrylic
Nut Width Across Flat (mm)
12
Terminals Fittings
Soldering terminal
Material (insulator)
P.B.T.(UL94V-0)
Rating
AC100V to 125V
Nut Tightening Torque (N m)
0.7 or less
Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
6.0(MAX)
Lifespan
20000 hours or more continuous lighting
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Switchboard create at home.
5
From Japan
On 2016-10-12 17:33:31
In order to eliminate the standby power, creating a switchboard. It may be developed with a degree of lightness. Forgetting to turn off essential for prevention. Inexpensive and life also reasonably likely.
This review is about item#8623833.
Controller of the pilot lamp
4
From Japan
On 2015-10-30 18:02:36
I bought I think whether clear feeling is good, but when lit light only the center, does not have a sense of unity as a pilot lamp. If you chose the ones not transparent will not regret that it was good. Assembly of the faston is good.
This review is about item#08624901.
Pilot lamp operation display
5
From Japan
On 2015-10-07 14:11:18
I always use, but it is satisfactory.
This review is about item#08623867.
Operation indicator of equipment
5
From Japan
On 2015-08-31 17:05:15
Neon tube without worrying about to expire, the price is also cheap and comfortable-to-use dish, is a middling also brightness.
This review is about item#08624007.
Indicator light operation and the stop of the control panel of the currently in use, because of the mini-bulb (with the transformer into the socket), (cut well) disconnection time-consuming to replace. Since AC100V circuit was changed to neon lamp.
4
From Japan
On 2014-12-23 10:33:05
Again neon lamp looks like this is a little dark. However, because life is a remarkably long for and cheap, this time will be good. Next time, the price will increase, but we believe that trying to LED indicator.
This review is about item#08624165.
Industrial Control Equipment
2
From Japan
On 2014-09-02 10:08:32
As part of the "Industrial Control Equipment" of this special edition, we summarize the various components were How can order, only this part is that of a delivery time it takes about 10 days, in time for your desired delivery date of the customer of this device It has gone. Yet, not today current delivery.
This review is about item#08624393.
Display of valve opening
5
From Japan
On 2014-07-08 22:55:42
I bought because I wanted to use at 100 volts. Depth was able to slightly long How can satisfaction.
This review is about item#08623833.
Operation check lamp
3
From Japan
On 2014-06-16 13:37:32
Mounting also bypass from the existing switch so just take the power it's simple. Such as thermal machine, the machine can not be tested with appearance I think that it is valid.
This review is about item#08623851.