Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket

Indicating Lamp Neon Bracket BN-17-S2-R

4.59 (17)
Item.#
08624113
Mfr.#
BN-17-S2-R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (insulator)
P.B.T.(UL94V-0)
Rating
AC200V to 250V
Nut Tightening Torque (N m)
0.7 or less
Panel mounting system
Tightening nut
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Lifespan
20000 hours or more continuous lighting
Withstand Voltage
AC1500V (1 min.)
Lens Color
Red
Material (Body)
Acrylic
Mounting Plate Thickness (mm)
5.0(MAX)
Terminals Fittings
Soldering terminals
Caution
Caution when soldering (please solder by holding lug down or level)
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Electrical
5
From Japan
On 2018-06-11 15:34:47
It is a classic item of neon indicator light so it can be used with confidence. It was saved because it was hard to sell at the shop.
This review is about item#8623851.
In-house inspection equipment
5
From Japan
On 2018-05-21 09:42:51
Since the number of brackets of the neon lamp is getting less, I would like you to enrich things that 100V compatible with LEDs in the future.
This review is about item#8624664.
Used for machine maintenance
5
From Japan
On 2018-05-02 09:33:22
We handle such fine parts as well Electric Parts When you are concerned about asking for an arrangement with a commercial shrine It is convenient to ask with a monotail.
This review is about item#8624445.
Additional modifications to equipment as operation monitor lamp
5
From Japan
On 2018-04-25 14:39:22
The product has no problem at all. To Monotaro you would like us to increase the color that can be shipped the day.
This review is about item#8624646.
100 V power switch ON indication
5
From Japan
On 2017-12-18 15:26:34
Although the DC power supply is separately required for the LED lamp type, this neon lamp type is convenient as it lights with AC100V.
This review is about item#8625111.
Maintenance of the machine
5
From Japan
On 2017-11-23 17:17:08
I think that the price is cheap and good, I think it would be nice to have some more kinds.
This review is about item#8624086.
Cord reel power indicator
5
From Japan
On 2017-09-23 12:50:29
I have a good balance between price and quality. I will use it again in case of breakdown.
This review is about item#8624804.
During machine maintenance. Indicator light. etc
5
From Japan
On 2017-07-22 22:04:12
I am using it for indicator lights It is hard to see a little in a bright place I can see it well in a normal place.
This review is about item#8624061.
As a power indicator lamp of the inspection apparatus
5
From Japan
On 2017-06-16 17:15:05
It has been incorporated into inspection equipment for over 10 years and used as a power lamp. I am thinking that I will continue to use it as a neon light although the LED is currently mainstream.
This review is about item#08624323.
Creating a switchboard at home.
5
From Japan
On 2016-10-12 17:33:31
To eliminate the standby power, create a switchboard. Good coloration with good lightness. It is mandatory to prevent forgetting to erase. It is cheap and life expectancy is likely to be Sokosoko.
This review is about item#8623833.