Buy more than* S$200* and get FREE SHIPPING

  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket

Indicating Lamp Neon Bracket BN-23-1-R

4.30 (10)
Item.#
08624795
Mfr.#
BN-23-1-R
Package Qty.
1PC
Ship pack of
1
5.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nut Tightening Torque (N m)
-
Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
4.0(MAX)
Material (insulator)
P.B.T.(UL94V-0)
Rating
AC100V to 125V
Terminals Fittings
187 tab terminals soldered combined use (t0.5)
Material (Body)
Acrylic
Nut Width Across Flat (mm)
18
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Withstand Voltage
AC1500V (1 min.)
Lens Color
Red
Lifespan
20000 hours or more continuous lighting
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
During machine maintenance. Indicator light. etc
5
From Japan
On 2017-07-22 22:04:12
I am using it for indicator lights It is hard to see a little in a bright place I can see it well in a normal place.
This review is about item#8624061.
As a power indicator lamp of the inspection apparatus
5
From Japan
On 2017-06-16 17:15:05
It has been incorporated into inspection equipment for over 10 years and used as a power lamp. I am thinking that I will continue to use it as a neon light although the LED is currently mainstream.
This review is about item#08624323.
Creating a switchboard at home.
5
From Japan
On 2016-10-12 17:33:31
To eliminate the standby power, create a switchboard. Good coloration with good lightness. It is mandatory to prevent forgetting to erase. It is cheap and life expectancy is likely to be Sokosoko.
This review is about item#8623833.
Controller pilot lamp
4
From Japan
On 2015-10-30 18:02:36
Although I thought that a clear feeling was good, I purchased it, but when I light it glows only at the center, there is not a sense of unity as a pilot lamp. I regret that it was better to choose things that are not transparent. Fasson's assembly is good.
This review is about item#08624901.
Pilot lamp operation indication
5
From Japan
On 2015-10-07 14:11:18
I always use it, but I am satisfied.
This review is about item#08623867.
Device operation indicator light
5
From Japan
On 2015-08-31 17:05:15
Neon tube is not worrying to disconnect, price is cheap, it is easy to use comfortably, brightness is also so so.
This review is about item#08624007.
It takes time and effort to replace the disconnection (it will break well) due to the mini bulb (with transformer on the socket) for the operation and stop indicator light of the control panel currently in use. Since it is an AC 100 V circuit, it changed to a neon lamp.
4
From Japan
On 2014-12-23 10:33:05
Again the neon lamp seems a bit dark. However, because the lifetime is much longer and inexpensive, this time it will be good. Next time we will increase the price, but I will consider it as an LED indicator.
This review is about item#08624165.
Industrial control unit
2
From Japan
On 2014-09-02 10:08:32
We ordered various parts as a part of this special specification "industrial control device", but only this part will require delivery time of about 10 days, so that the customer can satisfy the desired delivery date of this device It's gone. Not yet delivered today as of today.
This review is about item#08624393.
Indication of valve opening
5
From Japan
On 2014-07-08 22:55:42
I bought it because I wanted to use it at 100 volts. The depth was a bit long but I was satisfied.
This review is about item#08623833.
Operation confirmation lamp
3
From Japan
On 2014-06-16 13:37:32
Installation is bypassed from existing switch and it is very easy to take power supply. I think that it is effective for a machine such as a thermal machine, which can not be confirmed visually.
This review is about item#08623851.