Buy more than* S$200* and get FREE SHIPPING

  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket
  • Indicating Lamp Neon Bracket

Indicating Lamp Neon Bracket BN-51-2-G

4.46 (13)
Item.#
08625084
Mfr.#
BN-51-2-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Rating
AC200V to 250V
Material (Body)
Polycarbonate
Mounting Plate Thickness (mm)
0.8 to 2.0
Material (insulator)
P.B.T., polycarbonate
Lifespan
20000 hours or more continuous lighting
Terminals Fittings
Soldering terminals
Lens Color
Green
Panel mounting system
One-touch loading
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Withstand Voltage
AC1500V (1 min.)
Caution
Caution when soldering (please solder by holding lug down or level)