Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Knob
  • Mold Knob
  • Mold Knob
  • Mold Knob

Mold Knob K-100-16RL-B

4.00 (2)
Item.#
08625373
Mfr.#
K-100-16RL-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS compliant
Pointing Line
White
Color
Indication line: white
Compatible
K-100-16CS, K-100-16CL, K-100-16E, K-100-16DL
Set Screw
M3.5
Material (Body)
Nylon 6 (UL94V-2)
Color (Body)
Black
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adopted for homebrew amp
4
From Japan
On 2016-06-07 18:57:46
The shaft hole is made of brass with a heavy feeling, but it is flat, because the end is flat, so the Volume clamping thread crest does not fit deeply. It is troublesome to need to dredge the end face with a drill. It is a perfect score if it is dredged as a product.
This review is about item#08625373.
Volume knob
4
From Japan
On 2014-10-24 14:11:30
Because the core is metal, it is solid.
This review is about item#08625391.