Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob
  • Mold Knob
  • Mold Knob
  • Mold Knob

Mold Knob K-100-16RS-B

4.00 (2)
Item.#
08625391
Mfr.#
K-100-16RS-B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS compliant
Color
-
Pointing Line
Not available
Recommended Compatible Tool
Hexagonal bar spanner (nominal designation 1.5)
Set Screw
M3.5
Material (Body)
Nylon 6 (UL94V-2)
Specification
No instruction line
Color (Body)
Black
Compatible
K-100-16CS, K-100-16CL, K-100-16E, K-100-16DL, K-100-16DF
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adopted for homebrew amp
4
From Japan
On 2016-06-07 18:57:46
The shaft hole is made of brass with a heavy feeling, but it is flat, because the end is flat, so the Volume clamping thread crest does not fit deeply. It is troublesome to need to dredge the end face with a drill. It is a perfect score if it is dredged as a product.
This review is about item#08625373.
Volume knob
4
From Japan
On 2014-10-24 14:11:30
Because the core is metal, it is solid.
This review is about item#08625391.