Mold Knob K-100-16AL-GY
(2)
Item.#
08625425
Mfr.#
K-100-16AL-GY
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS compliant
Pointing Line
Black
Color
Indication line: black
Compatible
K-100-16CL, K-100-16CS
Set Screw
M3.5
Material (Body)
Nylon 6 (UL94V-2)
Color (Body)
Grey
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Customers Who Viewed This Item Also Viewed
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Adopted for homebrew amp
From Japan
On 2016-06-07 18:57:46
The shaft hole is made of brass with a heavy feeling, but it is flat, because the end is flat, so the Volume clamping thread crest does not fit deeply. It is troublesome to need to dredge the end face with a drill. It is a perfect score if it is dredged as a product.
Volume knob
From Japan
On 2014-10-24 14:11:30
Because the core is metal, it is solid.
Customers Who Bought This Item Also Bought
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>
Top