Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap

Mold Knob Cap K-100-16CL-OR

5.00 (1)
Item.#
08625486
Mfr.#
K-100-16CL-OR
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Body)
Nylon 6 (UL94V-2)
Pointing Line
Yu
Compatible
K-100-16RS, K-100-16RL, K-100-16AS, K-100-16AL
Compatible Standard
RoHS compliant
Color
Indication line: black
Color (Body)
Orange
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjustment
5
From Japan
On 2016-06-22 15:35:46
Good coloring. In addition, I think that it is a revolutionary product that we can easily change.
This review is about item#08625486.