Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap

Mold Knob Cap K-100-16CL-BL

5.00 (1)
Item.#
08625495
Mfr.#
K-100-16CL-BL
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Body)
Nylon 6 (UL94V-2)
Color (Body)
Blue
Compatible
K-100-16RS, K-100-16RL, K-100-16AS, K-100-16AL
Compatible Standard
RoHS compliant
Pointing Line
Yu
Color
Indication line: white
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjustment
5
From Japan
On 2016-06-22 15:35:46
Good coloring. In addition, I think that it is a revolutionary product that we can easily change.
This review is about item#08625486.