Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap

Mold Knob Cap K-100-16CS-B

5.00 (1)
Item.#
08625513
Mfr.#
K-100-16CS-B
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Body)
Nylon 6 (UL94V-2)
Pointing Line
Not available
Color
-
Compatible Standard
RoHS compliant
Specification
No instruction line
Color (Body)
Black
Compatible
K-100-16RS, K-100-16RL, K-100-16AS, K-100-16AL
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjustment
5
From Japan
On 2016-06-22 15:35:46
Good coloring. In addition, I think that it is a revolutionary product that we can easily change.
This review is about item#08625486.