Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap
  • Mold Knob Cap

Mold Knob Cap K-100-22CL-R

5.00 (1)
Item.#
08625775
Mfr.#
K-100-22CL-R
Package Qty.
1PC
Ship pack of
1
1.21 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Body)
Nylon 6 (UL94V-2)
Color (Body)
Red
Compatible
K-100-22RS, K-100-22RL, K-100-22AS, K-100-22AL
Compatible Standard
RoHS compliant
Pointing Line
Yu
Color
Indication line: white
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjustment
5
From Japan
On 2016-06-22 15:35:46
Shade is good. I think the innovative product to be easy to change as well.
This review is about item#08625486.