Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mold Knob K-1
  • Mold Knob K-1
  • Mold Knob K-1

Mold Knob K-1 K-1-B

4.25 (4)
Item.#
08625985
Mfr.#
K-1-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimensions D (mm)
-
Dimension F (mm)
-
Material (Body)
Phenol
Specification
Plated
Recommended Compatible Tool
Allen key (called 2)
Color (Body)
Black
Dimension A (mm phi)
-
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimensions B (mm)
-
Set Screw
M4
Dimension D (phi mm)
-
Dimension H (mm)
-
Size
-
Compatible Standard
RoHS Compliance
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
TE 801 Used as a knob of a variable resistor as a simulated input of a temperature sensor
5
From Japan
On 2018-04-04 14:35:02
It was very good. It was easy to fine-tune, it became familiar well with the fingers, it was extremely easy to use. Memory was easy to see, it was effective even for senior presbyopia. I also want to use it next time.
This review is about item#8625985.
It is remodeling of machine control.
2
From Japan
On 2018-04-01 04:48:58
Since the opposing resistor has not arrived yet, it seems that its shape is good if you say it. I am longing to wait for a buddy resistor to be sent soon. I wanted it in a set. In that sense, it is two stars.
This review is about item#8625976.
Equipment Maintenance
5
From Japan
On 2017-12-11 14:41:17
It was very helpful to get prompt response. Goods quality and packaging were also good.
This review is about item#8625985.
For inverter setting
5
From Japan
On 2016-02-03 19:12:57
I bought it for frequency setting of the inverter. I bought a genuine inverter maker's item before, but the quality etc. have changed quite a bit. I am very satisfied. The price is also cheap!
This review is about item#08625976.