Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-8
  • Mold Knob K-8
  • Mold Knob K-8

Mold Knob K-8 K-8-L

5.00 (2)
Item.#
08626012
Mfr.#
K-8-L
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS Compliance
Color
Body: Black
Dimensions I (mm)
1.8
Dimensions B (mm)
30
Dimensions D (mm)
17
Dimensions A (mm)
41
Size
L
Recommended Compatible Tool
2 called hexagon wrench
Material (Body)
Phenol
Specification
Set screw: M4 (2 points) Plate setting
Dimensions C (mm)
20
Dimensions E (mm)
7
Dimension F (mm)
10
Dimension H (mm)
28.5
Dimension G(mm)
16
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a knob of the variable capacitor
5
From Japan
On 2016-07-19 09:32:13
In particular, the problem does not have. Grip is also no problem.
This review is about item#08626012.
Adjust the volume of the public address equipment
5
From Japan
On 2015-02-08 17:32:43
Size, knob-friendliness, etc., there is no perfect. So are cut also tap for M4 around the set screw of it is very convenient.
This review is about item#08626012.