Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-8
  • Mold Knob K-8
  • Mold Knob K-8

Mold Knob K-8 K-8-M

5.00 (2)
Item.#
08626021
Mfr.#
K-8-M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS Compliance
Color
Body: Black
Size
M
Recommended Compatible Tool
2 called hexagon wrench
Material (Body)
Phenol
Specification
Set screw: M4 (2 points) Plate setting
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a variable control knob
5
From Japan
On 2016-07-19 09:32:13
There is no problem in particular. There is no problem with grip feeling.
This review is about item#08626012.
Volume adjustment of in-house broadcasting equipment
5
From Japan
On 2015-02-08 17:32:43
Size, ease of picking, etc., there is nothing satisfactory. It is very convenient because the tap for M4's set screw is also cut.
This review is about item#08626012.