Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Knob K-90
  • Mold Knob K-90
  • Mold Knob K-90

Mold Knob K-90 K-90-L

5.00 (2)
Item.#
08626064
Mfr.#
K-90-L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Body)
Phenol
Dimensions C (mm)
27.5
Dimensions B (mm)
7
Dimensions E (mm)
26
Set Screw
M4
Dimensions D (mm)
12
Dimension D (phi mm)
-
Dimension F (mm)
17
Compatible Standard
RoHS Compliance
Dimension H (mm)
-
Size
L
Color (Body)
Black
Dimensions I (mm)
-
Dimension G (phi mm)
-
Recommended Compatible Tool
Allen key (called 2)
Dimension A (mm phi)
29
Dimension F (phi mm)
-
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
23
Dimension G(mm)
15
Dimensions J (mm)
-
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of electronic equipment
5
From Japan
On 2016-03-09 13:39:46
Made affordable and reasonable price. I like it.
This review is about item#08626064.
A substitute for a broken thumb
5
From Japan
On 2013-05-21 13:10:57
The texture does not have any problem.
This review is about item#08626064.