Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-90
  • Mold Knob K-90
  • Mold Knob K-90

Mold Knob K-90 K-90-M

5.00 (2)
Item.#
08626073
Mfr.#
K-90-M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Body)
Phenol
Dimensions D (mm)
11.5
Dimensions H (phi mm)
19
Dimension G(mm)
14
Bottom Diameter (mm)
24
Dimensions C (mm)
24
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Dimension A (mm phi)
25
Color (Body)
Black
Set Screw
M3.5
Dimension F (mm)
16
Compatible Standard
RoHS compliant
Size
M
Head Diameter (phi mm)
24
Dimensions B (mm)
6.5
Dimensions E (mm)
22.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of electronic equipment
5
From Japan
On 2016-03-09 13:39:46
Made affordable and reasonable price. I like it.
This review is about item#08626064.
A substitute for a broken thumb
5
From Japan
On 2013-05-21 13:10:57
The texture does not have any problem.
This review is about item#08626064.