Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-2056
  • Mold Knob K-2056
  • Mold Knob K-2056

Mold Knob K-2056 K-2056

Item.#
08626091
Mfr.#
K-2056
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimension A (mm phi)
-
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimensions D (mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Size
-
Color (Body)
Black
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Dimension F (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimensions B (mm)
-
Set Screw
M3.5
Dimension D (phi mm)
-
Compatible Standard
RoHS compliant
Material (Body)
Phenol