Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-2605
  • Mold Knob K-2605
  • Mold Knob K-2605

Mold Knob K-2605 K-2605

5.00 (1)
Item.#
08626143
Mfr.#
K-2605
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimension A (mm phi)
-
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimensions D (mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Size
-
Color (Body)
Black
Recommended Compatible Tool
Flat blade screwdriver
Dimension F (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimensions B (mm)
-
Set Screw
M3.5
Dimension D (phi mm)
-
Compatible Standard
RoHS compliant
Material (Body)
Phenol
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rotary switch knob
5
From Japan
On 2016-01-14 13:33:42
It is cheap among the knobs, but we are satisfied with necessary and sufficient.
This review is about item#08626143.