Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mold Knob K-2800
  • Mold Knob K-2800
  • Mold Knob K-2800

Mold Knob K-2800 K-2800

Item.#
08626161
Mfr.#
K-2800
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Bottom Diameter (mm)
28
Dimension F (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimensions B (mm)
-
Set Screw
M4
Dimension D (phi mm)
-
Compatible Standard
RoHS compliant
Material (Body)
Phenol
Color (Body)
Black
Recommended Compatible Tool
Allen wrench (2 nominal)
Dimension A (mm phi)
-
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimensions D (mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Size
-