Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-2901
  • Mold Knob K-2901
  • Mold Knob K-2901

Mold Knob K-2901 K-2901-L

5.00 (5)
Item.#
08626177
Mfr.#
K-2901-L
Package Qty.
1PC
Ship pack of
1
2.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimension D (phi mm)
-
Dimension H (mm)
-
Dimensions B (mm)
1.6
Head Diameter (phi mm)
34.5
Dimensions D (mm)
15
Compatible Standard
RoHS compliant
Height (mm)
18.5
Size
L
Dimension F (phi mm)
28
Color (Body)
Black
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimension F (mm)
-
Material (Body)
Phenol
Dimensions E (mm)
18.5
Set Screw
M4
Dimension G (phi mm)
34.5
Recommended Compatible Tool
Allen wrench (2 nominal)
Bottom Diameter (mm)
39.5
Dimension A (mm phi)
39.5
Dimensions C (mm)
7
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For slide transformer breakage knob replacement
5
From Japan
On 2017-07-10 12:49:46
Since shaft hole diameter · knob outer diameter was just right, purchase. It can be used without problems.
This review is about item#08626177.
Used as amplifier knob
5
From Japan
On 2017-07-06 01:24:48
It is used as a volume knob of a so-called vintage amplifier. I changed the aluminum knob to this. It is perfect for the atmosphere of a vintage amplifier. Making and quality are also good feeling.
This review is about item#08626177.
Illuminance adjuster knob
5
From Japan
On 2017-02-03 14:55:49
I am very pleased to purchase it at roses. Thank you for your response.
This review is about item#8626195.
Evoke nostalgia.
5
From Japan
On 2015-06-22 12:02:55
A decade ago, this was the voltage regulation of the stabilized power supply that was in the laboratory. By the way, K - 2195 was attached to Slidak.
This review is about item#08626186.
Volume knob
5
From Japan
On 2014-03-17 13:37:26
I knew that everything was OK. However, with the knobs from overseas manufacturers attached, the making is sweet and inevitably gets stuck obliquely. Of course this is not a problem for domestic manufacturers.
This review is about item#08626177.