Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-2901
  • Mold Knob K-2901
  • Mold Knob K-2901

Mold Knob K-2901 K-2901-M

5.00 (3)
Item.#
08626186
Mfr.#
K-2901-M
Package Qty.
1PC
Ship pack of
1
2.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimension D (phi mm)
-
Dimension H (mm)
-
Set Screw
M4
Dimension G (phi mm)
30
Recommended Compatible Tool
Allen key (called 2)
Dimension A (mm phi)
34
Dimensions C (mm)
6.5
Dimensions E (mm)
17
Color (Body)
Black
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimension F (mm)
-
Material (Body)
Phenol
Dimensions D (mm)
14
Compatible Standard
RoHS Compliance
Size
M
Dimension F (phi mm)
24
Dimensions B (mm)
1.7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Knob of illumination regulator
5
From Japan
On 2017-02-03 14:55:49
We are very happy to be purchased in bulk. Thank you for your support.
This review is about item#8626195.
Evoke nostalgia.
5
From Japan
On 2015-06-22 12:02:55
Yeah decades ago, voltage adjustment of stabilized power supply that was in the laboratory was this. By the way, K-2195 was attached to slidax.
This review is about item#08626186.
Knob of volume
5
From Japan
On 2014-03-17 13:37:26
I thought it was everything OK Nante knob. But it was with the knob of the overseas manufacturers, making it become addicted to sweet absolutely oblique. Domestic manufacturers This is not of course a problem.
This review is about item#08626177.