Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-2901
  • Mold Knob K-2901
  • Mold Knob K-2901

Mold Knob K-2901 K-2901-EXS

5.00 (3)
Item.#
08626204
Mfr.#
K-2901-EXS
Package Qty.
1PC
Ship pack of
1
1.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimension D (phi mm)
-
Dimension H (mm)
-
Dimensions C (mm)
5.5
Dimensions E (mm)
11
Dimensions D (mm)
9.5
Compatible Standard
RoHS compliant
Bottom Diameter (mm)
20
Dimension A (mm phi)
20
Color (Body)
Black
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimension F (mm)
-
Material (Body)
Phenol
Dimensions B (mm)
1.6
Set Screw
M3.5
Dimension G (phi mm)
16
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Size
EXS
Dimension F (phi mm)
14
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Illuminance adjuster knob
5
From Japan
On 2017-02-03 14:55:49
I am very pleased to purchase it at roses. Thank you for your response.
This review is about item#8626195.
Evoke nostalgia.
5
From Japan
On 2015-06-22 12:02:55
A decade ago, this was the voltage regulation of the stabilized power supply that was in the laboratory. By the way, K - 2195 was attached to Slidak.
This review is about item#08626186.
Volume knob
5
From Japan
On 2014-03-17 13:37:26
I knew that everything was OK. However, with the knobs from overseas manufacturers attached, the making is sweet and inevitably gets stuck obliquely. Of course this is not a problem for domestic manufacturers.
This review is about item#08626177.