Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-4071
  • Mold Knob K-4071
  • Mold Knob K-4071

Mold Knob K-4071 K-4071

5.00 (1)
Item.#
08626222
Mfr.#
K-4071
Package Qty.
1PC
Ship pack of
1
2.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimension A (mm phi)
-
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimensions D (mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Size
-
Color (Body)
Black
Recommended Compatible Tool
Allen wrench (1.5 nominal)
Dimension F (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimensions B (mm)
-
Set Screw
M3.5
Dimension D (phi mm)
-
Compatible Standard
RoHS compliant
Material (Body)
Phenol
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the purpose of restoring the vintage radio, we used your company 's sales parts with many varieties.
5
From Japan
On 2016-08-07 19:22:39
Old, memorable parts increased maintenance quality. Thank you very much. We are looking forward to providing abundant parts inventory that is attractive in the future. Worship
This review is about item#08626222.