Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mold Knob K-5010
  • Mold Knob K-5010
  • Mold Knob K-5010

Mold Knob K-5010 K-5010

1.00 (1)
Item.#
08626231
Mfr.#
K-5010
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimension A (mm phi)
-
Dimension B (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimensions D (mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Size
-
Color (Body)
Black
Recommended Compatible Tool
Allen wrench (nominal size 1.5)
Dimension F (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
-
Dimensions I (mm)
-
Dimensions B (mm)
-
Set Screw
M3.5
Dimension D (phi mm)
-
Compatible Standard
RoHS Compliance
Material (Body)
Phenol
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of a broken switch of hot air aircraft
1
From Japan
On 2018-01-26 07:15:01
Because the stopper was deep, I scraped down and used it. There is no hindrance to use.
This review is about item#8626231.