Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Knob K-5380-A
  • Mold Knob K-5380-A
  • Mold Knob K-5380-A

Mold Knob K-5380-A K-5380-AL

5.00 (1)
Item.#
08626247
Mfr.#
K-5380-AL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
1
Dimensions I (mm)
-
Dimensions B (mm)
-
Dimension D (phi mm)
-
Dimension H (mm)
-
Specification
Plated
Compatible Standard
RoHS Compliance
Recommended Compatible Tool
Allen key (called 2)
Dimension B (phi mm)
29.7
Color (Body)
Black
Dimension F (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
15
Set Screw
M4
Dimension F (mm)
5.5
Material (Body)
Phenol
Dimensions D (mm)
11
Size
L
Dimension A (mm phi)
33
Dimensions E (mm)
2.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for knob of attenuator
5
From Japan
On 2017-07-17 15:20:46
I tried buying this because the knob that was originally attached was a cheap feeling. It is low price and firm and looks are also good. The fixation was 2 mm of the hex wrench.
This review is about item#8626256.