Buy more than* S$200* and get FREE SHIPPING

  • Mold Knob K-5380-A
  • Mold Knob K-5380-A
  • Mold Knob K-5380-A

Mold Knob K-5380-A K-5380-AM

Item.#
08626256
Mfr.#
K-5380-AM
Package Qty.
1PC
Ship pack of
1
3.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G (phi mm)
-
Dimensions C (phi mm)
-
Dimension G(mm)
1
Dimensions I (mm)
-
Dimensions B (mm)
-
Dimension D (phi mm)
-
Dimension H (mm)
-
Specification
Plated
Dimension A (mm phi)
26
Dimensions E (mm)
1.6
Compatible Standard
RoHS compliant
Bottom Diameter (mm)
26
Color (Body)
Black
Dimension F (phi mm)
-
Dimensions H (phi mm)
-
Dimensions J (mm)
-
Dimensions C (mm)
15
Set Screw
M4
Dimension F (mm)
5.5
Material (Body)
Phenol
Recommended Compatible Tool
Allen wrench (2 nominal)
Dimension B (phi mm)
22.5
Dimensions D (mm)
12
Size
M
Head Diameter (phi mm)
26