Buy more than* S$200* and get FREE SHIPPING

  • Metal Knob K-29
  • Metal Knob K-29
  • Metal Knob K-29

Metal Knob K-29 K-29-3.3

5.00 (2)
Item.#
08626317
Mfr.#
K-29-3.3
Package Qty.
1PC
Ship pack of
1
4.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS Compliance
Recommended Compatible Tool
Allen key (1.3 nominal)
Color (Body)
Silver
Material (Body)
Aluminum
Set Screw
M2.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For sound quality adjustment volume of the vacuum tube preamplifier
5
From Japan
On 2016-04-14 08:49:03
There is a sense of quality in a simple design. Since somewhat a smallish type, is good if used properly with the other knob depending on the panel of the layout and function.
This review is about item#08626326.
Electronic tools
5
From Japan
On 2015-04-21 16:57:22
All are made of metal, is a good texture of the look as expected. Price is I think very good if a little cheaper.
This review is about item#08626317.