Buy more than* S$200* and get FREE SHIPPING

  • Metal Knob K-29
  • Metal Knob K-29
  • Metal Knob K-29

Metal Knob K-29 K-29-6.1

4.67 (3)
Item.#
08626326
Mfr.#
K-29-6.1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS Compliance
Recommended Compatible Tool
Allen wrench (nominal size 1.5)
Color (Body)
Silver
Material (Body)
Aluminum
Set Screw
M3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Work
4
From Japan
On 2017-06-11 20:45:57
It is difficult for this type of knob to have few types. I would like to choose from more variations, but I think that it is safe to do so in the current choices.
This review is about item#8626317.
For sound quality adjustment volume of vacuum tube preamplifier
5
From Japan
On 2016-04-14 08:49:03
There is a sense of luxury with a simple design. Since it is a slightly small type, it is better to distinguish it from other knobs according to the layout and functions on the panel.
This review is about item#08626326.
electronic work
5
From Japan
On 2015-04-21 16:57:22
It is all made of metal, it is a good texture as it looks. I think that it is very good if the price is a little cheaper.
This review is about item#08626317.