Buy more than* S$200* and get FREE SHIPPING

  • Metal Knob K-32
  • Metal Knob K-32
  • Metal Knob K-32

Metal Knob K-32 K-32

5.00 (1)
Item.#
08626335
Mfr.#
K-32
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Allen wrench (2 nominal)
Head Diameter (phi mm)
26
Compatible Standard
RoHS compliant
Color (Body)
Silver
Bottom Diameter (mm)
24
Set Screw
M4
Material (Body)
Aluminum
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Switches of equipment
5
From Japan
On 2016-12-07 08:33:45
When I was looking for a substitute item, I found the same thing and it was saved.
This review is about item#08626335.