Buy more than* S$200* and get FREE SHIPPING

  • Metal Knob K-38
  • Metal Knob K-38
  • Metal Knob K-38
  • Metal Knob K-38

Metal Knob K-38 K-38-M

Item.#
08626414
Mfr.#
K-38-M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Screw
M4
Material (Body)
Aluminum
Dimension A (mm phi)
19
Dimensions C (phi mm)
17
Size
M
Recommended Compatible Tool
Hexagonal wrench (nominal 2)
Compatible Standard
RoHS Compliance
Dimension E (phi mm)
17
Dimension B (phi mm)
13
Dimension D (phi mm)
15
Color (Body)
Silver / Black
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.