Buy more than* S$200* and get FREE SHIPPING

  • Metal Knob K-52
  • Metal Knob K-52
  • Metal Knob K-52

Metal Knob K-52 K-52-KE-1

Item.#
08626466
Mfr.#
K-52-KE-1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Allen wrench (2 nominal)
Compatible Standard
RoHS compliant
Bottom Diameter (mm)
29
Height (mm)
14.8
Color (Body)
Silver / Black
Set Screw
M4
Material (Body)
Aluminum
Head Diameter (phi mm)
32