Buy more than* S$200* and get FREE SHIPPING

  • Metal Knob K-59
  • Metal Knob K-59
  • Metal Knob K-59

Metal Knob K-59 K-59-EXL-AG

4.62 (8)
Item.#
08626502
Mfr.#
K-59-EXL-AG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
RoHS compliant
Height (mm)
27
Color (Body)
Silver
Dimension E (phi mm)
40
Dimensions C (mm)
20
Head Diameter (phi mm)
50
Dimensions D (mm)
10
Recommended Compatible Tool
Allen wrench (2 nominal)
Material (Body)
Aluminum
Size
EXL
Bottom Diameter (mm)
50
Dimension A (mm phi)
50
Dimensions B (mm)
27
Set Screw
M4 (2 places)
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Car knob exchange
5
From Japan
On 2018-04-12 20:47:18
It was as expected with aluminum scraping out. It is different from plated products of plastics.
This review is about item#8626572.
It is easy to operate
5
From Japan
On 2017-11-29 18:00:58
I thought that it was too big for children's hands, but I used it for a chopper circuit and it was the best for adjusting the speed of a railroad model.
This review is about item#8626545.
Used for the recording level knob of the missing cassette deck
5
From Japan
On 2017-09-21 19:31:09
I bought it in approximate size, but I am satisfied because it fitted perfectly.
This review is about item#8626581.
Homebrew Amplifier
5
From Japan
On 2017-05-01 14:35:44
It is a luxurious knob full of aluminum scraping. Plastic is the difference of muddy.
This review is about item#8626536.
Parts of sales merchandise
4
From Japan
On 2016-12-14 14:29:14
Because there are no other changes, it will be here. There are sizes and there are also convenient.
This review is about item#8626527.
Acoustic equipment
5
From Japan
On 2016-02-26 15:13:46
It is ordinary, I am very happy with Φ 35.
This review is about item#08626545.
For audio amplifier and speaker selector
4
From Japan
On 2015-03-16 21:34:52
It is saved for Monotaro to get parts from various kinds because parts are not in hand in the rural areas. As a thing, it is not a solid cutting shit squirrel so there is no sense of quality up to say "super". However, I think that it can be said enough from the price. After that, since the actual assembly is not finished, I am looking forward because I do not know the balance and compatibility of the whole.
This review is about item#08626581.
For audio amplifier and speaker selector
4
From Japan
On 2015-03-16 21:27:36
It is very hard to get in mail order because parts are difficult to obtain in rural areas. First of all this is the first. Although the parts themselves are lighter than the ones I thought in content with full innocence, I think that it is a place that is suitable for the price because there is such a heavy thickness. As assembly is still going on, I do not know the situation at the time of incorporation.
This review is about item#08626581.