Buy more than* S$200* and get FREE SHIPPING

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-45-2P

3.00 (1)
Item.#
08626676
Mfr.#
CN-45-2P
Package Qty.
1Set
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Brown
Contact Resistance (mohm)
20 or less (initial value)
Material (insulator)
Phenol
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2
Compatible Standard
Only plug PSE mark goods (accredited institution name JET) RoHS compatible
Number of Poles
2P
Panel mounting system
Screwed
Terminals Fittings
Soldering terminals
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (case)
Phenol
Withstand Voltage
AC1000V (1 min.)
Rating
AC125V-7A
Set Contents
Each one CN-45-2P, CN-45-J-2P
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Trying to DC output of the camper
3
From Japan
On 2017-04-17 17:39:23
I tried purchasing it as a DC output of the camper, but I stopped because the sugar socket is common in general.
This review is about item#8626676.